Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360381 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-381 Burgundy
15-001-015 White
14-360-380 Black
15-001-039 Dove
15-001-063 Taupe
14-360-379 Gray
15-001-087 Orange
14-360-382 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-360-381
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Casters Yes
Footrest Yes
Width (English) 19 in.
With Tilt No
With Backrest Yes
Thickness (English) Seat 2.5 in.
With Armrest No
Weight (English) 35 lb.
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Includes Round tube chrome foot ring with internal lock
Depth (English) 18 in.
Seating Height Medium Bench Height
Load Bearing Capacity (English) 300 lb.
Footrest Size (English) 20 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Adjustable Yes (Pneumatic)
Color Burgundy
Adjustable (Height) 21 to 28.5 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.