Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade A Vinyl
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Lumbar Support | Yes |
| With Backrest | Yes |
| Back Style | Standard |
| Footrest | Yes |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Depth (English) Seat | 18 in. |
| Color | Borscht |
| Adjustable | Yes (Pneumatic) |
| Adjustable (Height) | 21 to 28.5 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.