Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| Footrest | Yes |
| With Backrest | Yes |
| Back Style | Standard |
| With Tilt | No |
| With Armrest | No |
| Width (English) | 19 in. |
| With Casters | No |
| Footrest Size (English) | 20 in. |
| Load Bearing Capacity (English) | 300 lb. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.