Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
Shop All Fisherbrand Products

Description
- Medium Back
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
Specifications
| Product Type | Laboratory Seat |
| With Armrest | No |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| Weight (English) | 36 lb. |
| With Backrest | Yes |
| Width (English) Base | 25 in. |
| Adjustable (Height) | 21 to 28.5 in. |
| Thickness (English) Seat | 2.5 in. |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.