Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back

Catalog No. 15001027 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dove
Orange
Taupe
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-027 Dove
15-001-003 White
15-001-051 Taupe
15-001-075 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-001-027
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring

  • Medium Back
  • Adjustable from 23.25 to 31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring, glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
With Lumbar Support Yes
Back Style Standard
With Backrest Yes
Adjustable (Height) 23.25 to 31 in.
Base Material Powder-coated Steel
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Base Style Powder-coated steel with fixed foot ring
Weight (English) 43 lb.
Width (English) Base 25 in.
With Tilt No
With Armrest Yes
Footrest No
Seating Height Medium Bench Height
Width (English) Seat 19 in.
With Casters No
Load Bearing Capacity (English) 300 lb.
Color Dove
Adjustable Yes (Pneumatic)
Depth (English) Seat 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Thickness (English) Seat 2.5 in.
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.