Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Adjustable Arms, and Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Medium Back
- Adjustable from 25.25-33 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Color | Gray |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| With Tilt | No |
| Load Bearing Capacity (English) | 300 lb. |
| Weight (English) | 43 lb. |
| Width (English) Base | 25 in. |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| With Casters | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.