Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Adjustable Arms, and Casters in Grade B Vinyl

Catalog No. 14360244 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Burgundy
Dark Blue
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-244 Burgundy
14-360-241 Blue
14-360-242 Gray
14-360-245 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-360-244
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) Base 25 in.
With Armrest Yes
Footrest No
With Casters Yes
With Tilt No
Width (English) 19 in.
With Backrest Yes
Weight (English) 43 lb.
Thickness (English) Seat 2.5 in.
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Seating Height Medium Bench Height
Adjustable (Height) 25.25 to 33 in.
Base Style Powder-coated steel with fixed foot ring
Adjustable Yes (Pneumatic)
Load Bearing Capacity (English) 300 lb.
Depth (English) 18 in.
Color Burgundy
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Base Material Powder-coated Steel
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.