Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, and Casters in Grade B Vinyl
SCI_ED

Catalog No. S38620 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S38620 Black
S38632 Dark Blue
S38741 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S38620
Only null left
Add to Cart
Add to Cart

Vinyl Chair with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and features ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25.25 to 33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Backrest Yes
Width (English) 19 in.
Footrest No
Weight (English) 33 lb.
With Armrest No
With Tilt No
Seating Height Medium Bench Height
With Casters Yes
Width (English) Base 25 in.
Load Bearing Capacity (Metric) 136 kg
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Load Bearing Capacity (English) 300 lb.
Depth (English) 18 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Adjustable (Height) 25.25 to 33 in.
Back Style Standard
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Adjustable Yes (Pneumatic)
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.