Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, Adj Arms, and Stationary Glides in Grade B Vinyl

Catalog No. 14360228 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-228 Black
14-360-226 Blue
14-360-229 Burgundy
14-360-227 Gray
14-360-230 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-228
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, adjustable arms, and Stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 23.25-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Seating Height Medium Bench Height
Base Material Powder-coated Steel
With Armrest Yes
Adjustable Yes (Pneumatic)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
With Backrest Yes
Back Style Standard
With Tilt Yes
Width (English) Base 25 in.
With Casters No
Footrest No
Weight (English) 44 lb.
Adjustable (Height) 23.25 to 31 in.
Load Bearing Capacity (Metric) 136 kg
Thickness (English) Seat 2.5 in.
Width (English) 19 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Color Black
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Base Style Powder-coated steel with fixed foot ring
Depth (English) 18 in.
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.