Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides in Grade B Vinyl

Catalog No. 15001006 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dove
Orange
Taupe
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-006 White
15-001-030 Dove
15-001-054 Taupe
15-001-078 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-001-006
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, adjustable arms, and Stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 23.25 to 31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
Back Style Standard
With Backrest Yes
With Lumbar Support Yes
Weight (English) 44 lb.
Thickness (English) Seat 2.5 in.
Load Bearing Capacity (English) 300 lb.
Includes Round tube chrome foot ring with internal lock
Seating Height Medium Bench Height
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color White
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Base Material Powder-coated Steel
Footrest No
Base Style Powder-coated steel with fixed foot ring
Adjustable (Height) 23.25 to 31 in.
Adjustable Yes (Pneumatic)
With Casters No
With Tilt Yes
Depth (English) Seat 18 in.
Width (English) Base 25 in.
Width (English) Seat 19 in.
With Armrest Yes
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.