Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, and Casters in Grade B Vinyl

Catalog No. 15001020 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dove
Orange
Taupe
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-020 White
15-001-044 Dove
15-001-068 Taupe
15-001-092 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-001-020
Add to Cart
Add to Cart
This item is not returnable. View return policy

Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25.25 to 33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Purpose Seating
With Lumbar Support Yes
With Backrest Yes
Back Style Standard
Width (English) Seat 19 in.
Warranty Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 34 lb.
Width (English) Base 25 in.
Footrest No
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Seating Height Medium Bench Height
Depth (English) Seat 18 in.
Load Bearing Capacity (English) 300 lb.
Base Style Powder-coated steel with fixed foot ring
Color White
With Casters Yes
With Tilt Yes
Base Material Powder-coated Steel
Adjustable (Height) 23.25 to 31 in.
Thickness (English) Seat 2.5 in.
With Armrest No
Adjustable Yes (Pneumatic)
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.