Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Seat Tilt, and Casters in Grade B Vinyl

Catalog No. 14360128 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-128 Burgundy
14-359-469 Blue
14-360-127 Black
14-359-470 Gray
14-360-129 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-128
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Tilt Yes
Weight (English) 33 lb.
Color Burgundy
Load Bearing Capacity (Metric) 136 kg
Footrest No
Depth (English) 18 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Thickness (English) Seat 2.5 in.
Back Style Standard
Base Style Powder-coated steel with fixed foot ring
Base Material Powder-coated Steel
Width (English) 19 in.
Adjustable Yes (Pneumatic)
Adjustable (Height) 25.25 to 33 in.
With Casters Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Backrest Yes
Width (English) Base 25 in.
With Armrest No
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.