Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Vinyl Die-Cut Aprons

Catalog No. 17987119A Shop All Ansell Products
Change view
Click to view available options
Length (English):
40 in.
48 in.
Length (Metric):
101.6 cm
121.92 cm
Dimensions (L x W):
40 x 35 in. (101.6 x 88.9 cm)
48 x 35 in. (121.92 x 88.9 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Dimensions (L x W)
17-987-119A 40 in. 101.6 cm 40 x 35 in. (101.6 x 88.9 cm)
17-987-119D 48 in. 121.92 cm 48 x 35 in. (121.92 x 88.9 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-987-119A Supplier Ansell™ Supplier No. 950085
  • $155.10
    $38.65 / Pack of 12

    Save $116.45

    75% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $809.00
    $211.65 / Case of 6 PK

    Save $597.35

    74% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

One-piece construction makes these vinyl aprons super-economical

Widely used in food processing and light manufacturing applications.

Widely used in food processing and light manufacturing applications.

  • Vinyl ties are integral part of apron so they can't pull out
  • Length is measured from bottom of neck opening to bottom of apron
  • Thickness: 6mil
  • Color: Blue

TRUSTED_SUSTAINABILITY

Specifications

Material Vinyl
Color Blue
Thickness 6 mil
Dimensions (L x W) 40 x 35 in. (101.6 x 88.9 cm)
Length (English) 40 in.
Length (Metric) 101.6 cm
Width (English) 35 in.
Width (Metric) 88.9 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.