Learn More
Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Chairs shipping to California or Massachusetts may be subject to state mandated fire treatment and may be subject to an up-charge.
Specifications
Specifications
| Product Type | ESD Chair |
| Seat Material | Polyurethane foam, heavy-duty ESD fabric |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| Seating Height | Medium Bench Height |
| Includes | Round tube chrome foot ring with internal lock |
| Foot Type | Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) |
| Weight (English) | 45 lb. |
| With Armrest | Yes |
| Footrest | Yes |
| With Tilt | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.