Learn More
Marketlab Vinyl Extra-Wide Bariatric Phlebotomy Chair
Description
- 46 in. W x 29 in. D x 36 in. H, without side drawer.
- Improved waterfall seat edge promotes better blood flow; curved armrest and seat edges for added comfort.
- Updated upholstery stitching process improves infection control.
- Center seat support and plywood seat construction safely supports up to 700 lb.
- Seat is extra-deep, 21 in.
- 2 front and 2 side arms.
Specifications
Specifications
| Product Type | Bariatric Blood Drawing Chair |
| Color | Black |
| Arm Style | Flip Arm |
| Material | Vinyl Upholstery |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.