Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Mini-Stool - Desk Height with Casters in Grade B Vinyl
SCI_ED

Catalog No. S98296 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S98296 Black
S98294 Blue
S98297 Burgundy
S98295 Gray
S98298 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S98296
Add to Cart
Add to Cart

Fisherbrand™ Grade B vinyl Mini-Stool is height adjustable for 31 in. work surfaces and feature 360-degree control mechanisms and self-braking casters. Antibacterial/antifungal Grade B vinyl in a variety of colors and small foot print make this great for teacher use at kidney tables.

  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including 360-degree, all-around control
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Small footprint makes these ideal for small spaces

Specifications

Product Type Mini-Stool
With Backrest No
Footrest No
With Casters Yes
With Tilt No
Load Bearing Capacity (English) 300 lb.
With Armrest No
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Color Black
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Base Material Nylon Reinforced Fiberglass
Material Vinyl
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.