Learn More
Fisherbrand™ Vinyl Mini-Stool - Desk Height with Casters in Grade B Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including 360-degree, all-around control
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Small footprint makes these ideal for small spaces
Specifications
Specifications
| Product Type | Mini-Stool |
| Load Bearing Capacity (Metric) | 136 kg |
| With Casters | Yes |
| Weight (English) | 46 lb. |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Load Bearing Capacity (English) | 300 lb. |
| Adjustable | Yes |
| Base Material | Nylon Reinforced Fiberglass |
| With Tilt | No |
| With Armrest | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.