Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Vinyl Pediatric Body Bag with Envelope Zipper

Mopec™'s partnership with Salam International™ provides high quality body bags.
Supplier: Mopec™ BE411206YLEZ
Description
- Ends are high frequency welded
- Heavy-duty #7 zipper
- 2 large, lockable pulls to secure pouch
- Center, 2-way zipper so pouch can open and close at any point
- No sewing or welding on sides to increase strength
- 100% leakproof
Specifications
>200 lb. | |
Yellow | |
20 Bags/Pk. | |
7 to 9 mil | |
48 in. | |
24 in. | |
Body Bag |
Envelope Zipper | |
Vinyl | |
Pediatric | |
48 x 24 in. | |
121.92 cm | |
60.96 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction