Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back Chrome - Desk Height with Casters in Grade B Vinyl

Catalog No. 15001815 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-815 Dove
14-359-419 Blue
15-001-809 White
14-359-871 Black
14-359-872 Burgundy
15-001-821 Taupe
14-359-420 Gray
15-001-827 Orange
14-359-873 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-815
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Stools with Back in Chrome are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 19.25-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Footrest No
Weight (English) 31 lb.
Width (English) Base 25 in.
With Tilt No
With Backrest Yes
Thickness (English) Seat 3.5 in.
With Casters Yes
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest No
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Diameter (English) 17 in.
Color Dove
Back Style Standard
Base Material Polished Cast Aluminum
Adjustable (Height) 19.25 to 24.25 in.
Adjustable Yes (Pneumatic)
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.