Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Catalog No. 15001869 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-869 White
14-359-395 Blue
14-359-880 Black
15-001-875 Dove
14-359-881 Burgundy
15-001-881 Taupe
14-359-396 Gray
15-001-887 Orange
14-359-882 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-869
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Stools with Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 22-29.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Weight (English) 34 lb.
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Thickness (English) Seat 3.5 in.
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Width (English) Base 25 in.
Includes Round tube chrome foot ring with internal lock
With Tilt No
Load Bearing Capacity (Metric) 136 kg
Footrest Yes
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Armrest No
With Casters Yes
Footrest Size (English) 20 in.
Base Material Polished Cast Aluminum
Color White
Adjustable (Height) 22 to 29.75 in.
Adjustable Yes (Pneumatic)
Diameter (English) 17 in.
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.