Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
SCI_ED

Catalog No. S38609 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S38609 Black
S36251 Blue
S38610 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S38609
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Stools with Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 22-29.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Width (English) Base 25 in.
Thickness (English) Seat 3.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 34 lb.
With Armrest No
With Casters Yes
With Tilt No
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Footrest Yes
With Backrest Yes
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Adjustable Yes (Pneumatic)
Color Black
Base Material Polished Cast Aluminum
Adjustable (Height) 22 to 29.75 in.
Back Style Standard
Diameter (English) 17 in.
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.