Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Casters in Grade B Vinyl
SCI_ED

Catalog No. S36541 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Dark Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S36541 Dark Blue
S36380 Black
S36123 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S36541
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fisherbrand™ Vinyl Stools with Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Back Style Standard
With Tilt No
Color Dark Blue
Weight (English) 31 lb.
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 18 to 23 in.
With Casters Yes
Adjustable Yes (Pneumatic)
Footrest No
Diameter (English) 17 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Width (English) Base 25 in.
Footrest Size (English) 20 in.
Thickness (English) Seat 3.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest No
With Backrest Yes
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.