Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 15001811 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-811 White
14-360-109 Black
14-359-421 Blue
15-001-817 Dove
14-360-110 Burgundy
15-001-823 Taupe
14-359-422 Gray
15-001-829 Orange
14-360-111 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-811
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 31 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 23-28.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
With Armrest No
Weight (English) 31 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Thickness (English) Seat 3.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Color White
Base Style Powder-coated steel with fixed foot ring
Load Bearing Capacity (Metric) 136 kg
Diameter (English) 17 in.
Load Bearing Capacity (English) 300 lb.
Base Material Powder-coated Steel
Adjustable (Height) 23 to 28.25 in.
Back Style Standard
Adjustable Yes (Pneumatic)
Footrest No
Width (English) Base 25 in.
With Backrest No
With Casters Yes
With Tilt No
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.