Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Catalog No. 15001870 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-870 White
14-359-393 Blue
14-359-801 Black
15-001-876 Dove
14-359-802 Burgundy
15-001-882 Taupe
14-359-394 Gray
15-001-888 Orange
14-359-803 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-870
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Stools with Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 20.75-28.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Width (English) Base 25 in.
With Tilt No
With Armrest No
Footrest Yes
Weight (English) 34 lb.
With Casters Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Backrest Yes
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Thickness (English) Seat 3.5 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color White
Base Material Nylon Reinforced Fiberglass
Diameter (English) 17 in.
Adjustable (Height) 20.75 to 28.75 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.