Learn More
Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 23.5-31 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Stool with Back |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Diameter (English) | 17 in. |
| Color | Burgundy |
| Base Material | Powder-coated Steel |
| Adjustable | Yes (Pneumatic) |
| Adjustable (Height) | 23.5 to 31 in. |
| Back Style | Standard |
| Base Style | Powder-coated steel with fixed foot ring |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.