Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 15001871 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-871 White
14-360-100 Black
14-359-397 Blue
15-001-877 Dove
14-360-101 Burgundy
15-001-883 Taupe
14-359-398 Gray
15-001-889 Orange
14-360-102 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-001-871
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 36 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 23.5-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Back Style Standard
Color White
Adjustable Yes (Pneumatic)
Load Bearing Capacity (English) 300 lb.
Thickness (English) Seat 3.5 in.
Adjustable (Height) 23.5 to 31 in.
Diameter (English) 17 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Width (English) Base 25 in.
Weight (English) 32 lb.
Footrest No
With Casters No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest No
With Backrest Yes
With Tilt No
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.