Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
SCI_ED

Catalog No. S36148 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S36148 Gray
S36720 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S36148
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Stools with Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 20.75-28.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Armrest No
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
Thickness (English) Seat 3.5 in.
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Base Material Nylon Reinforced Fiberglass
Color Gray
Adjustable Yes (Pneumatic)
Back Style Standard
Diameter (English) 17 in.
Adjustable (Height) 20.75 to 28.75 in.
With Tilt Yes
Weight (English) 35 lb.
Width (English) Base 25 in.
With Backrest Yes
With Casters Yes
Footrest Yes
Material Vinyl
Seating Type Stool with Back
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.