Learn More
Fisherbrand™ Vinyl Stool without Back Chrome - Desk Height with Casters in Grade A Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 18.25 to 23.25 inches from the top of the seat to the floor
- Features ergonomic adjustments, larger back, including 360-degree, all-around control
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Backrest | No |
| With Lumbar Support | No |
| Color | Storm |
| Base Material | Polished Cast Aluminum |
| With Armrest | No |
| Footrest | No |
| Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| With Casters | Yes |
| With Tilt | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.