Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool without Back - Desk Height with Casters in Grade B Vinyl

Catalog No. 15001530 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dove
Gray
Orange
Taupe
White
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-530 Orange
15-001-521 White
14-359-409 Blue
15-001-524 Dove
14-359-807 Black
15-001-527 Taupe
14-359-808 Burgundy
14-359-410 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 15-001-530
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grade B vinyl Stool is height adjustable for 31 in. work surfaces and features 360-degree control and self-braking casters. Antibacterial/antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 17.25 to 22.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments, larger back, including 360-degree, all-around control
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool without Back
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Orange
Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Base Material Nylon-reinforced Fiberglass
With Armrest No
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
With Backrest No
With Tilt No
Adjustable (Height) 17.25 to 22.5 in.
Footrest No
Material Vinyl
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.