Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool without Back - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 15001522 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Orange
Taupe
White
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-001-522 White
14-360-106 Black
14-359-413 Blue
15-001-525 Dove
14-360-107 Burgundy
15-001-528 Taupe
15-001-531 Orange
14-360-108 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 15-001-522
Add to Cart
Add to Cart

Fisherbrand™ Vinyl Stools without Back with Round-Tube Base are height adjustable for 31 in. work surfaces and feature 360-degree control mechanism, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 19.75-25.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments, larger back, including 360-degree, all-around control
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool (Backless)
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Weight (English) 25 lb.
With Casters No
Diameter (English) 25 in.
Color White
Adjustable Yes
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Adjustable (Height) 19.75 to 25.25 in.
With Backrest No
Footrest No
With Tilt No
Load Bearing Capacity (Metric) 136 kg
With Armrest No
Material Vinyl
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.