Learn More
Fisherbrand™ Vinyl Stool without Back - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
Fisherbrand™ Vinyl Stool with chrome foot ring and casters feature antimicrobial/antibacterial vinyl, adjustable arms and casters or gliders suitable for hard floors. Fully adjustable and offered in a variety of colors with options to suit any work space.
- Adjustable from 19.75-27.75 inches from the top of the seat to the floor
- Features ergonomic adjustments, larger back, including 360-degree, all-around control
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Stool without Back |
| With Backrest | No |
| With Casters | Yes |
| With Tilt | No |
| With Armrest | No |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Includes | Round tube chrome foot ring with knob lock |
| Footrest | Yes |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.