Learn More
Fisherbrand™ Vinyl Stool without Back - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand ProductsDescription
- Adjustable from 22.5-30.25 inches from the top of the seat to the floor
- Features ergonomic adjustments, larger back, including 360-degree, all-around control
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Stool (Backless) |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Load Bearing Capacity (Metric) | 136 kg |
| With Armrest | No |
| Load Bearing Capacity (English) | 300 lb. |
| Color | Taupe |
| Adjustable | Yes |
| Base Material | Powder-coated Steel |
| Base Style | Powder-coated steel with fixed foot ring |
| Adjustable (Height) | 22.5 to 30.25 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.