Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Vinyl Tape

Catalog No. 19072041 Shop All 3M Products
Change view
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Dimensions (L x W):
36 yd. x 1/2 in.
36 yd. x 1/4 in.
36 yd. x 2 in.
Packaging Quantity:
12 Rolls/Pk. 6 Pk./Cs.
144 Rolls/Cs.
24 Rolls/Cs.
72 Rolls/Cs.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Packaging Quantity
19-072-041 Red 36 yd. x 1/2 in. 72 Rolls/Cs.
19-072-021 Blue 36 yd. x 1/4 in. 144 Rolls/Cs.
19-072-042 Blue 36 yd. x 1/2 in. 12 Rolls/Pk. 6 Pk./Cs.
19-072-103 Green 36 yd. x 1/4 in. 144 Rolls/Cs.
19-072-070 Green 36 yd. x 2 in. 24 Rolls/Cs.
19-072-078 Orange 36 yd. x 1/4 in. 144 Rolls/Cs.
19-072-045 Orange 36 yd. x 1/2 in. 72 Rolls/Cs.
19-072-058 Orange 36 yd. x 2 in. 24 Rolls/Cs.
19-072-015 Red 36 yd. x 1/4 in. 144 Rolls/Cs.
19-072-093 Red 36 yd. x 2 in. 24 Rolls/Cs.
19-072-044 White 36 yd. x 1/2 in. 72 Rolls/Cs.
19-072-016 Yellow 36 yd. x 1/4 in. 144 Rolls/Cs.
19-072-043 Yellow 36 yd. x 1/2 in. 72 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-072-041 Supplier 3M™ Supplier No. 7000047451
Add to Cart
Add to Cart

3M™ Vinyl tape solves a variety of challenges, including floor and safety marking, color coding and industrial applications.

  • Available in a wide variety of vivid colors for diverse applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
  • Designed to resist wear, scrapes and moisture
  • One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
  • Rubber adhesive provides excellent holding strength on many surfaces
  • Good abrasion and solvent resistance for long service life
TRUSTED_SUSTAINABILITY

Specifications

Thickness 5.2 mil
Packaging Quantity 72 Rolls/Cs.
Product Type Flagging Tape
For Use With (Application) Color Coding Tools and Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor
Material Vinyl
Dimensions (L x W) 36 yd. x 1/2 in.
Adhesive Type Rubber
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.