Learn More
Description
- Designed and tested for the ACQUITY UPC2 system, the Viridis sub-2-μm and 3.5 μm columns demonstrate high efficiency and resolution.
- The reduction and control of surface silanol activity on Viridis particles delivers, under SFC conditions, excellent peak shapes – without the use of mobile-phase additives – even for well-retained basic achiral compounds.
Specifications
Specifications
| Quantity | 3/Pk. |
| Particle Size | 1.7 μm |
| Length (Metric) | 5 mm |
| Pore Size | 100 Å |
| Max. Pressure | 6000 psi (415 Bar) |
| Type | Guard Column |
| Diameter (Metric) | 2.1 mm |
| Particle Shape | Spherical |
| Endcapped | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.