Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Viridis BEH Guard Column

Catalog No. 50466313 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Diameter: 2.1 mm; Length: 5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
50-466-313 Diameter: 2.1 mm; Length: 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-466-313 Supplier Waters Corporation Supplier No. 186006557
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed and tested for the ACQUITY UPC2 system, the Viridis columns demonstrate high efficiency and resolution.

  • Designed and tested for the ACQUITY UPC2 system, the Viridis sub-2-μm and 3.5 μm columns demonstrate high efficiency and resolution.
  • The reduction and control of surface silanol activity on Viridis particles delivers, under SFC conditions, excellent peak shapes – without the use of mobile-phase additives – even for well-retained basic achiral compounds.

Specifications

Quantity 3/Pk.
Particle Size 1.7 μm
Length (Metric) 5 mm
Pore Size 130 Å
Max. Pressure 6000 psi (415 Bar)
Type Guard Column
Diameter (Metric) 2.1 mm
Particle Shape Spherical
Endcapped No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.