Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch

Catalog No. 03100092
Change view
Click to view available options
Product Type:
Crimp Top Vial
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
03-100-092 Crimp Top Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-100-092 Supplier Thermo Scientific™ Supplier No. 60180VT302A

Ensure high quality printing and reliable sample data on an amber crimp or snap top vial designed for the Thermo Scientific™ Virtuoso™ Vial Identification System.

Ensure reliable sample data and integrity. The Thermo Scientific™ Virtuoso™ 11mm Wide Opening Amber Glass Crimp/Snap-It Vials with V-Patch were designed exclusively for use with the Virtuoso Vial Identification System. The Virtuoso system prints sample information directly on the vials' V-patch to ensure label integrity and sample data integrity. Close these vials using snap caps or aluminum crimp seal closures.

These high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate amber (51A), they meet all requirements of US, EU, JPN Pharmacopia. 
TRUSTED_SUSTAINABILITY

Specifications

Description Amber Glass Crimp Top Vial with V-Patch
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 100
Volume (Metric) Residual <170 μL
Product Line Virtuoso
Closure Type Crimp/Snap-It Cap with Septum
Quantity 100/Pk.
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Product Type Crimp Top Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.