Learn More
Wells Lamont™ Vis-Tech™ Cut Resistant Glove with Nitrile Coating
Shop All Wells Lamont Industry Group ProductsDescription
- Sandy nitrile coating on palm provides improved grip and protection in dry, wet, and oily conditions
- Manufactured with a unique blend of high performance fibers and stainless steel to achieve a high level of comfort and cut resistance
- Open, uncoated back circulates air, keeping hands to cool and comfortable
- High visibility orange shell promotes safety
- Launderable for a longer wear life
- ANSI Cut Level 4, A4
Specifications
Specifications
| Coating Material | Nitrile Foam |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | General Assembly, Automotive Industry, Small Parts, and Glass Handling |
| Glove Cuff Style | Knit |
| Series | Y9256 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.