Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians VisionAid™ Personal Eyewash Station
SDP

Catalog No. 19041528
Change view
Click to view available options
Capacity (English):
6 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-041-528 6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-528 Supplier Radians Supplier No. 01106

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Gravity fed self-contained emergency eyewash station

  • Wall mount unit
  • Six gallon capacity
  • Delivers a 6- minute flow in less than 1 second
  • Meets ANSI Z358.1 standards for personal use units
  • Wall bracket, Bacteriostatic Additive, test log card and drainage hose included

Specifications

Capacity (English) 6 gal.
Capacity (Metric) 22.7 L
Certifications/Compliance ANSI Z358.1
Color Green
Flow Rate 0.4 gpm
For Use With (Application) Personal Emergy Eyewash Use
Height (English) 24 in.
Height (Metric) 91 cm
Includes Steel wall bracket, bacteriostatic additive, test log card and drainage hose
Mounting Wall
Product Type Personal Eyewash Station
Rinse Time 6 min.
Weight (English) 13 lb.
Weight (Metric) 5.8 kg
Width (English) 14 in.
Width (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.