Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Visiprep™ Manifold Plate
For use with Visiprep (Standard and DL) Vaccum Manifold
$192.00 - $202.00
Specifications
Description | Included with Visiprep Standard and DL models unless otherwise noted |
---|---|
For Use With (Application) | Food and Beverages |
Product Line | Visiprep |
Type | SPE Accessory |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
11-100-4504
|
MilliporeSigma™ Supelco™
57039 |
Visiprep 12-Port Model (Standard and DL), 16 mm Test Tubes |
Each for $202.00
|
|
|||||
11-100-4494
|
MilliporeSigma™ Supelco™
57257 |
Visiprep 24-Port Model, 16 mm Test Tubes |
Each for $193.00
|
|
|||||
11-100-4497
|
MilliporeSigma™ Supelco™
57258 |
Visiprep 24-Port Model, 2 mL Autosampler Vials |
Each for $192.00
|
|
|||||
Description
Specifications
Included with Visiprep Standard and DL models unless otherwise noted | |
Food and Beverages | |
Visiprep | |
SPE Accessory |
Visiprep is a trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title