Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Visiprep™ Manifold Replacement Flow Control Valve Stem
For use with Visiprep Vaccum Manifold
$236.00 - $262.50
Specifications
| For Use With (Application) | Food and Beverages |
|---|---|
| Product Line | Visiprep |
| Type | SPE Accessory |
| Quantity | 24/Pk. |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
11-101-0284
|
MilliporeSigma™ Supelco™
57146U |
Visiprep DL (Disposable Liner) 12- and 24-Port Models |
Each for $236.00
|
|
|||||
|
11-102-0837
|
MilliporeSigma™ Supelco™
57147U |
Visiprep Standard 12- and 24-Port Models |
Each for $262.50
|
|
|||||
Description
Specifications
| Food and Beverages | |
| Visiprep | |
| SPE Accessory | |
| 24/Pk. |
Visiprep is a trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title