Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Visiprep™ SPE Manifold Replacement Solvent Guide Needles
For use with Visiprep Standard, 12- and 24-port models
$125.00 - $147.90
Specifications
| For Use With (Application) | Food and Beverages |
|---|---|
| For Use With (Equipment) | Visiprep Standard, 12- and 24-Port Models |
| Product Line | Visiprep |
| Type | SPE Accessory |
| Quantity | 12/Pk. |
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|
11-102-0904
|
MilliporeSigma™ Supelco™
57047 |
PTFE |
Each for $125.00
|
|
|||||
|
11-102-0892
|
MilliporeSigma™ Supelco™
57036 |
Stainless steel |
Each for $147.90
|
|
|||||
Description
Specifications
| Food and Beverages | |
| Visiprep | |
| 12/Pk. |
| Visiprep Standard, 12- and 24-Port Models | |
| SPE Accessory |
Visiprep is a trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title