Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Visorb (PGA) Synthetic Absorbable Sutures
SDP

Catalog No. 10000666 Shop All Stoelting Co Products
Change view
Click to view available options
Size:
2-0
3-0
4-0
5-0
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
10-000-666 3-0
10-000-664 5-0
10-000-665 4-0
10-000-667 2-0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-000-666 Supplier Stoelting™ Supplier No. 50497
Add to Cart
Add to Cart

Visorb™ is a coated, braided, synthetic absorbable surgical suture, composed of Polyglycolic Acid (PGA) and is available both dyed and undyed.

  • When dyed, only FDA-approved color additives are used
  • Undyed suture is milk white in color
  • Coated with polycaprolactone and calcium stearate
  • Excellent knot security and handling
  • Predictable absorption profile
  • Indicated for use in general soft tissue approximation and/or ligation, including use in ophthalmic procedures, but not for use in cardiovascular and neurological procedures.
  • Due to rapid loss of tensile strength, this suture should not be used where extended approximation of tissue under stress is required or where wound support beyond 7 days is required. PGA is not suitable for cardiovascular or neurological surgical procedures
  • Subcutaneous tissue implantation studies in rats indicate Visorb suture approximately retains 65% of the original tensile strength at 2 weeks post implantation
  • Absorption begins as a loss of tensile strength without appreciable loss of mass. Absorption of Visorb sutures is essentially complete between 60 and 90 days.

Specifications

For Use With (Application) Neuroscience
Length (English) 30 in.
Size 3-0
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.