Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Pipette Tips: Sterile, Non-Filtered
SDP

Catalog No. 2134310 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
25 μL
250 μL
1250 μL
Packaging:
VistaRak: 5 racks
VistaTip: Individually Wrapped
Clean Claims:
DNase, RNase, and Pyrogen free
Pyrogen Free
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Clean Claims
21-343-10 1250 μL VistaTip: Individually Wrapped -
21-343-22 1250 μL VistaTip: Individually Wrapped Pyrogen Free
21-343-21 250 μL VistaTip: Individually Wrapped Pyrogen Free
22-146-356 25 μL VistaRak: 5 racks DNase, RNase, and Pyrogen free
22-146-357 250 μL VistaRak: 5 racks DNase, RNase, and Pyrogen free
22-146-358 1250 μL VistaRak: 5 racks DNase, RNase, and Pyrogen free
21-341-10 250 μL VistaTip: Individually Wrapped -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 21-343-10 Supplier VistaLab™ Technologies Supplier No. 2026

For use with Ovation and MLA Brand pipetters.

  • Sterile tips packaged in VistaRaks or Individually Wrapped
  • VistaRak: 5 racks, 192 tips/rack
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time

Specifications

Volume (Metric) 1250 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Rack Color Blue
Autoclavable Autoclavable
Length (English) 3.4 in.
Thickness 8.5 in.
Sterilization Method e-beam
Format Individually Wrapped
Tip Style Straight
Packaging VistaTip: Individually Wrapped
Quantity 200/Pk.
Product Type Pipette Tips
Disposable Single-use
For Use With (Equipment) MLA, Ovation
Graduated No
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.