Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation™ 12-Channel Pipetters
GSA_VASDP

Catalog No. 22147103 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
0.5 to 20 μL
2 to 125 μL
25 to 850 μL
5 to 250 μL
Color:
Blue
Gray
Green
Yellow
Model:
Right Handed
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Model
22-147-103 25 to 850 μL Gray Right Handed
22-147-101 2 to 125 μL Green Right Handed
22-147-100 0.5 to 20 μL Yellow Right Handed
22-147-102 5 to 250 μL Blue Right Handed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-147-103 Supplier VistaLab™ Technologies Supplier No. 10600850
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Straightforward, simple programming coupled with reliable, consistent accuracy and precision

  • Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
  • Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
  • Upon completion of pipetting, all tips are discarded with the push of a button
  • Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
  • Available in both left- and right-handed models with suitably placed LCD screen
  • For precision liquid dispensing from 0.5 to 850μL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±1% at 850 μL, ±1.25% at 425 μL, ±3.5% (at 85 μL)
Compatible Tips Large tip
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Gray
Disposable Reusable
For Use With Pipette Tip (1000 μL)
Grip Type Ergonomic
Material Polycarbonate ABS
Model Right Handed
Number of Channels 12
Product Line Technologies Ovation
Sterility Non-sterile
Type Electronic Pipette
Volume (Metric) 25 to 850 μL
Display LCD
Finger Style Ergonomic
Includes power supply with adapter, shelf hanger
Increments 5 μL
Quantity 1 Ea.
Warranty 2 Year Limited Warranty
Length (English) 8 in.
Width (English) 8 in.
Height (English) 6 in.
Electrical Requirements Rechargable Lithium Ion Battery, Ovation Power Supply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.