Learn More
VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetters

Shop All VistaLab Technologies Inc. Products


Description
- The adjustable hook can be easily positioned for a custom fit for left- or right-handed users
- Fits comfortably in the palm of your hand
- Volume setting is indicated by an LCD readout on the pipetter handle
- Significantly improves postures and reduces forces associated with pipetting
- Five popular volume settings can be programmed and recalled by pressing a single button
- Energy release button stores the energy captured during the acquisition of tips and uses energy to push off the tip at the gentle push of a button
- Low-force, form-fitting plunger allows user to manually control the speed of aspirating and dispensing with minimal effort
- Nozzle with replaceable filter prevents contamination of the pipetter
- Stands securely on the counter before, during, and after the job—no risk of contamination
- In-lab calibration adjusted with internal software
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Accuracy | ±0.8% at 100 μL, ±0.8% at 50 μL, ±3.5% (at 10 μL) |
| Autoclavable | Not Autoclavable |
| Color | Green |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Material | Polycarbonate ABS |
| Number of Channels | 1 |
| Product Line | Ovation |
| Programmability | No |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.