Learn More
Description
- Mechanical 1-stroke (F1) or 2-stroke (with overblow) (F2) low-force plunger operation
- Ovation F1 available from 5-1000 μL
- Ovation F2 available from 1-1000 μL
- Custom fixed volumes available upon request
- Built in microtube cap opener
- Nozzle with replaceable filter prevents contamination of pipetter
- In-lab calibration adjustment possible
Specifications
Specifications
| Accuracy | ±2.7% |
| Autoclavable | Not Autoclavable |
| Color | Red |
| Disposable | Reusable |
| For Use With | Micro Pipetting/Liquid Transfer |
| Material | Polycarbonate ABS |
| Model | F2 |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Two Stroke Pipette |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
