Learn More
Description
- 5 and 10 mL Macro tips packaged in Box, VistaClear Box, Bulk, and Individually Wrapped
- Box: 35 or 100 tips in a paper box, VistaClear Box: 35 or 50 tips in a clear plastic box, Bulk: 100 or 250 tips in a plastic bag, VistaTip: 50 tips individually wrapped
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications
Specifications
| Volume (Metric) | 10 mL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Rack Color | Blue |
| Autoclavable | Autoclavable |
| Model | MLA™ |
| Length (English) | 8 in. |
| Thickness | 6 in. |
| Sterilization Method | e-beam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
