Learn More
Description
- Available for small or large tips
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Small and Medium Nozzle |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Type | Nozzle Replacement Filter Kit |
| Volume (Metric) | 20 to 200 μL |
| For Use With (Equipment) | 2 to 125 μL and 5 to 250 μL Electronic Single Channel, 10 to 100 μL and 20 to 200 μL Adjustable Model, 21 μL to 200 μL, 25 Filters Fixed Models |
| Quantity | 1 Ea. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

