Learn More
Description
Specifications
Specifications
| For Use With | Pipettes |
| Material | Plastic |
| Type | Standard Seal Kit |
| Volume (Metric) | 2 μL |
| For Use With (Equipment) | 0.5 to 20 μL, 2 to 125 μL and 5 to 250 μL Model, All Adjustable Models (Except 100 to 1000 μL) |
| Includes | Lubricant, allen wrench, seals and instructions |
| Quantity | 1 Ea. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Height (English) | 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
