Learn More
Description
Specifications
Specifications
| For Use With | Pipettes |
| Material | Plastic |
| Type | Standard Seal Kit |
| Volume (Metric) | 200 μL |
| For Use With (Equipment) | Ovation™ 20 to 200 μL (Adjustable), 101 to 200 μL (Fixed) Pipette |
| Includes | Lubricant, allen wrench, seals and instructions |
| Quantity | 1 Ea. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Height (English) | 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
